- Center Pole
- Heavy-Duty
- 72 in Belt Width
| Alternate Part No. or Item Code | 76465 |
| Belt Width | 72 in |
| Duty | Heavy-Duty |
| Type | Center Pole |
| Weight | 103.0 LB |
| EAN or UPC | 697598764652 |
| Alternate Part No. or Item Code | 76465 |
| Belt Width | 72 in |
| Duty | Heavy-Duty |
| Type | Center Pole |
| Weight | 103.0 LB |
| EAN or UPC | 697598764652 |