- Center Pole
- Medium Mine-Duty
- 72 in Belt Width
| Type | Center Pole |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77597 |
| Duty | Medium Mine-Duty |
| Belt Width | 72 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598775979 |
| Type | Center Pole |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77597 |
| Duty | Medium Mine-Duty |
| Belt Width | 72 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598775979 |