- Center Pole
- Medium Mine-Duty
- 60 in Belt Width
| Material | Stainless Steel |
| Type | Center Pole |
| Alternate Part No. or Item Code | 77596 |
| Duty | Medium Mine-Duty |
| Belt Width | 60 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598775962 |
| Material | Stainless Steel |
| Type | Center Pole |
| Alternate Part No. or Item Code | 77596 |
| Duty | Medium Mine-Duty |
| Belt Width | 60 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598775962 |