- Center Pole
- Heavy-Duty
- 54 in Belt Width
| Alternate Part No. or Item Code | 76463 |
| Duty | Heavy-Duty |
| Belt Width | 54 in |
| Type | Center Pole |
| Weight | 77.3 LB |
| EAN or UPC | 697598764638 |
| Alternate Part No. or Item Code | 76463 |
| Duty | Heavy-Duty |
| Belt Width | 54 in |
| Type | Center Pole |
| Weight | 77.3 LB |
| EAN or UPC | 697598764638 |