- Center Pole
- Heavy-Duty
- 42 in Belt Width
| Belt Width | 42 in |
| Duty | Heavy-Duty |
| Type | Center Pole |
| Alternate Part No. or Item Code | 76461 |
| Weight | 60.1 LB |
| EAN or UPC | 697598764614 |
| Belt Width | 42 in |
| Duty | Heavy-Duty |
| Type | Center Pole |
| Alternate Part No. or Item Code | 76461 |
| Weight | 60.1 LB |
| EAN or UPC | 697598764614 |