- Center Pole
- Heavy-Duty
- 36 in Belt Width
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 76460 |
| Type | Center Pole |
| Duty | Heavy-Duty |
| Weight | 51.6 LB |
| EAN or UPC | 697598764607 |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 76460 |
| Type | Center Pole |
| Duty | Heavy-Duty |
| Weight | 51.6 LB |
| EAN or UPC | 697598764607 |