- Center Pole
- Medium Mine-Duty
- 36 in Belt Width
| Type | Center Pole |
| Belt Width | 36 in |
| Duty | Medium Mine-Duty |
| Alternate Part No. or Item Code | 77592 |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 697598775924 |
| Type | Center Pole |
| Belt Width | 36 in |
| Duty | Medium Mine-Duty |
| Alternate Part No. or Item Code | 77592 |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 697598775924 |