- Center Pole
- Heavy-Duty
- 30 in Belt Width
| Alternate Part No. or Item Code | 76459 |
| Type | Center Pole |
| Duty | Heavy-Duty |
| Belt Width | 30 in |
| Weight | 43.0 LB |
| EAN or UPC | 697598764591 |
| Alternate Part No. or Item Code | 76459 |
| Type | Center Pole |
| Duty | Heavy-Duty |
| Belt Width | 30 in |
| Weight | 43.0 LB |
| EAN or UPC | 697598764591 |