- Center Pole
- Medium Mine-Duty
- 30 in Belt Width
| Alternate Part No. or Item Code | 77591 |
| Duty | Medium Mine-Duty |
| Type | Center Pole |
| Material | Stainless Steel |
| Belt Width | 30 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598775917 |
| Alternate Part No. or Item Code | 77591 |
| Duty | Medium Mine-Duty |
| Type | Center Pole |
| Material | Stainless Steel |
| Belt Width | 30 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598775917 |