- Center Pole
- Heavy-Duty
- 24 in Belt Width
| Belt Width | 24 in |
| Type | Center Pole |
| Alternate Part No. or Item Code | 76458 |
| Duty | Heavy-Duty |
| Weight | 34.4 LB |
| EAN or UPC | 697598764584 |
| Belt Width | 24 in |
| Type | Center Pole |
| Alternate Part No. or Item Code | 76458 |
| Duty | Heavy-Duty |
| Weight | 34.4 LB |
| EAN or UPC | 697598764584 |