- Medium Mine-Duty
- 83 Blade Durometer
- 96 in Belt Width
- 10 in Blade Height
- 78 in Blade Width
| Horizontal Clearance Required | 4 in |
| Belt Width Minus | 18 |
| Belt Width | 96 in |
| Pole Diameter | 2 |
| Blade Width | 78 in |
| Blade Durometer | 83 |
| Material | Mild Steel Powdercoat |
| Conveyor Span [Max] | 138 in |
| Temperature Range [Max] | 180 °F |
| Pole Length | 150 |
| Duty | Medium Mine-Duty |
| Blade Material | Polyurethane |
| Usable Blade Wear Length | 6 |
| Tensioner | QMT Spring Tensioner |
| CEMA Class | Class 4 |
| Belt Speed | 1000 ft/min |
| Vertical Clearance Required | 13 |
| Minimum Pulley Diameter | 16 in |
| Impact Resistant | No |
| Alternate Part No. or Item Code | 79040 |
| Blade Height | 10 in |
| Blade Configuration | Single |
| Resistance (Chemical) | No |
| Cleaner Type | Precleaner |
| Temperature Range [Min] | -30 °F |
| Weight | 0.0 KG |
| EAN or UPC | 697598790408 |

