- Conveyor Impact Bed
- 36 in Belt Width
- 2 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Impact Rating [Max] | 1500 lb ft |
| Belt Width | 36 in |
| Tonnage Rating | 14900 Ton/hr |
| Alternate Part No. or Item Code | 79973 |
| Bed Type | Modular |
| Bed Length | 2 ft |
| Impact Rating [Min] | 750 lb ft |
| Weight | 370.0 LB |
| EAN or UPC | 697598799739 |

