- Cartridge Kit w/ V-Tips
- Heavy-Duty
- 96 in Belt Width
- Dual Cartridge Blade Configuration
| Duty | Heavy-Duty |
| Type | Cartridge Kit w/ V-Tips |
| Alternate Part No. or Item Code | 77953 |
| Belt Width | 96 in |
| Blade Configuration | Dual Cartridge |
| Weight | 104.5 LB |
| EAN or UPC | 697598779533 |

