- Cartridge Kit w/ V-Tips
- Heavy-Duty
- 72 in Belt Width
- Dual Cartridge Blade Configuration
| Blade Configuration | Dual Cartridge |
| Duty | Heavy-Duty |
| Type | Cartridge Kit w/ V-Tips |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 77951 |
| Weight | 81.6 LB |
| EAN or UPC | 697598779519 |

