- Cartridge Kit w/ V-Tips
- Heavy-Duty
- 60 in Belt Width
- Dual Cartridge Blade Configuration
| Alternate Part No. or Item Code | 77950 |
| Type | Cartridge Kit w/ V-Tips |
| Belt Width | 60 in |
| Blade Configuration | Dual Cartridge |
| Duty | Heavy-Duty |
| Weight | 70.2 LB |
| EAN or UPC | 697598779502 |

