- Cartridge Kit w/ C-Tips
- Heavy-Duty
- 84 in Belt Width
- Dual Cartridge Blade Configuration
| Type | Cartridge Kit w/ C-Tips |
| Blade Configuration | Dual Cartridge |
| Belt Width | 84 in |
| Alternate Part No. or Item Code | 77947 |
| Duty | Heavy-Duty |
| Weight | 101.0 LB |
| EAN or UPC | 697598779472 |

