
- Cartridge Kit w/ C-Tips
- Heavy-Duty
- 60 in Belt Width
- Dual Cartridge Blade Configuration
Belt Width | 60 in |
Alternate Part No. or Item Code | 77945 |
Type | Cartridge Kit w/ C-Tips |
Duty | Heavy-Duty |
Blade Configuration | Dual Cartridge |
Weight | 70.2 LB |
EAN or UPC | 697598779458 |
