- Cartridge Kit w/ V-Tips
- Heavy-Duty
- 60 in Belt Width
- Single Cartridge Blade Configuration
| Duty | Heavy-Duty |
| Blade Configuration | Single Cartridge |
| Alternate Part No. or Item Code | 77943 |
| Belt Width | 60 in |
| Type | Cartridge Kit w/ V-Tips |
| Weight | 63.8 LB |
| EAN or UPC | 697598779434 |

