- Cartridge Kit w/ V-Tips
- Heavy-Duty
- 54 in Belt Width
- Single Cartridge Blade Configuration
| Alternate Part No. or Item Code | 77942 |
| Belt Width | 54 in |
| Blade Configuration | Single Cartridge |
| Duty | Heavy-Duty |
| Type | Cartridge Kit w/ V-Tips |
| Weight | 58.0 LB |
| EAN or UPC | 697598779427 |

