- Cartridge Kit w/ V-Tips
- Heavy-Duty
- 48 in Belt Width
- Single Cartridge Blade Configuration
| Type | Cartridge Kit w/ V-Tips |
| Alternate Part No. or Item Code | 77941 |
| Belt Width | 48 in |
| Duty | Heavy-Duty |
| Blade Configuration | Single Cartridge |
| Weight | 52.3 LB |
| EAN or UPC | 697598779410 |

