- Cartridge Kit w/ C-Tips
- Heavy-Duty
- 72 in Belt Width
- Single Cartridge Blade Configuration
| Type | Cartridge Kit w/ C-Tips |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 77936 |
| Duty | Heavy-Duty |
| Blade Configuration | Single Cartridge |
| Weight | 75.3 LB |
| EAN or UPC | 697598779366 |

