- Cartridge Kit w/ C-Tips
- Heavy-Duty
- 60 in Belt Width
- Single Cartridge Blade Configuration
| Alternate Part No. or Item Code | 77935 |
| Type | Cartridge Kit w/ C-Tips |
| Duty | Heavy-Duty |
| Belt Width | 60 in |
| Blade Configuration | Single Cartridge |
| Weight | 63.8 LB |
| EAN or UPC | 697598779359 |

