- Cartridge Kit w/ C-Tips
- Heavy-Duty
- 42 in Belt Width
- Single Cartridge Blade Configuration
| Belt Width | 42 in |
| Duty | Heavy-Duty |
| Type | Cartridge Kit w/ C-Tips |
| Alternate Part No. or Item Code | 77932 |
| Blade Configuration | Single Cartridge |
| Weight | 46.5 LB |
| EAN or UPC | 697598779328 |

