- Cartridge Kit w/ C-Tips
- Heavy-Duty
- 36 in Belt Width
- Single Cartridge Blade Configuration
| Duty | Heavy-Duty |
| Blade Configuration | Single Cartridge |
| Alternate Part No. or Item Code | 77931 |
| Belt Width | 36 in |
| Type | Cartridge Kit w/ C-Tips |
| Weight | 43.1 LB |
| EAN or UPC | 697598779311 |

