- Cartridge Kit w/ C-Tips
- Heavy-Duty
- 30 in Belt Width
- Single Cartridge Blade Configuration
| Duty | Heavy-Duty |
| Blade Configuration | Single Cartridge |
| Alternate Part No. or Item Code | 77930 |
| Type | Cartridge Kit w/ C-Tips |
| Belt Width | 30 in |
| Weight | 35.1 LB |
| EAN or UPC | 697598779304 |

