- Cartridge Kit w/ C-Tips
- Heavy-Duty
- 24 in Belt Width
- Single Cartridge Blade Configuration
| Duty | Heavy-Duty |
| Blade Configuration | Single Cartridge |
| Type | Cartridge Kit w/ C-Tips |
| Alternate Part No. or Item Code | 77929 |
| Belt Width | 24 in |
| Weight | 29.4 LB |
| EAN or UPC | 697598779298 |

