- Heavy-Duty
- 72 in Belt Width
| Usable Blade Wear Length | 88 |
| Belt Width | 72 in |
| Conveyor Span [Max] | 114 in |
| Belt Speed | 1200 ft/min |
| Duty | Heavy-Duty |
| Impact Resistant | No |
| CEMA Class | Class 5 |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 180 °F |
| Tensioner | SST & CST Spring Tensioners |
| Resistance (Chemical) | No |
| Pole Length | 126 |
| Vertical Clearance Required | 11 |
| Blade Configuration | Single Cartridge |
| Pole Diameter | 2 |
| No. of Blades | 12 |
| Cleaner Type | Secondary Cleaner |
| Alternate Part No. or Item Code | 77860 |
| Horizontal Clearance Required | 4.5 in |
| Blade Material | Tungsten Carbide V-Tips |
| Weight | 288.4 LB |
| EAN or UPC | 697598778604 |

