- Heavy-Duty
- 60 in Belt Width
| Temperature Range [Min] | -30 °F |
| Blade Material | Tungsten Carbide V-Tips |
| Cleaner Type | Secondary Cleaner |
| Pole Diameter | 2 |
| Alternate Part No. or Item Code | 77861 |
| Horizontal Clearance Required | 4.5 in |
| Impact Resistant | No |
| Temperature Range [Max] | 180 °F |
| Belt Width | 60 in |
| Duty | Heavy-Duty |
| Tensioner | Dual CST Spring Tensioners |
| Vertical Clearance Required | 12.5 |
| Conveyor Span [Max] | 102 in |
| Belt Speed | 1200 ft/min |
| Pole Length | 120 |
| Usable Blade Wear Length | 88 |
| No. of Blades | 10 |
| CEMA Class | Class 5 |
| Resistance (Chemical) | No |
| Blade Configuration | Dual Cartridge |
| Weight | 322.0 LB |
| EAN or UPC | 697598778611 |

