- Heavy-Duty
- 60 in Belt Width
| Blade Configuration | Segmented |
| Alternate Part No. or Item Code | 79755 |
| Usable Blade Wear Length | 0.375 |
| Temperature Range [Min] | -30 °F |
| Belt Speed | 1200 ft/min |
| Conveyor Span [Max] | 104 in |
| Duty | Heavy-Duty |
| Impact Resistant | No |
| Cleaner Type | Secondary Cleaner |
| Resistance (Chemical) | No |
| No. of Blades | 10 |
| Tensioner | SST Spring Tensioner |
| Pole Length | 114 |
| CEMA Class | Class 5 |
| Pole Diameter | 2 |
| Horizontal Clearance Required | 4 in |
| Material | Mild Steel Powdercoat |
| Temperature Range [Max] | 180 °F |
| Belt Width | 60 in |
| Blade Material | Tungsten Carbide V-Tips |
| Vertical Clearance Required | 10 |
| Weight | 202.0 LB |
| EAN or UPC | 697598797551 |

