- Heavy-Duty
- 48 in Belt Width
| No. of Blades | 8 |
| Conveyor Span [Max] | 92 in |
| Material | Mild Steel Powdercoat |
| Alternate Part No. or Item Code | 76174 |
| Belt Width | 48 in |
| CEMA Class | Class 5 |
| Belt Speed | 1200 ft/min |
| Horizontal Clearance Required | 4 in |
| Vertical Clearance Required | 10 |
| Tensioner | SST Spring Tensioner |
| Blade Configuration | Segmented |
| Blade Material | Tungsten Carbide V-Tips |
| Duty | Heavy-Duty |
| Resistance (Chemical) | No |
| Cleaner Type | Secondary Cleaner |
| Usable Blade Wear Length | 0.375 |
| Impact Resistant | No |
| Temperature Range [Min] | -30 °F |
| Pole Diameter | 2 |
| Temperature Range [Max] | 180 °F |
| Pole Length | 102 |
| Weight | 0.0 LB |
| EAN or UPC | 697598761743 |

