- Heavy-Duty
- 48 in Belt Width
| Pole Diameter | 2 |
| CEMA Class | Class 5 |
| Impact Resistant | No |
| Vertical Clearance Required | 11 |
| Horizontal Clearance Required | 4.5 in |
| Tensioner | SST & CST Spring Tensioners |
| Duty | Heavy-Duty |
| No. of Blades | 7 |
| Alternate Part No. or Item Code | 77857 |
| Belt Width | 48 in |
| Cleaner Type | Secondary Cleaner |
| Resistance (Chemical) | No |
| Usable Blade Wear Length | 88 |
| Blade Configuration | Single Cartridge |
| Blade Material | Tungsten Carbide V-Tips |
| Pole Length | 102 |
| Temperature Range [Max] | 180 °F |
| Belt Speed | 1200 ft/min |
| Temperature Range [Min] | -30 °F |
| Conveyor Span [Max] | 90 in |
| Weight | 241.6 LB |
| EAN or UPC | 697598778574 |

