- Heavy-Duty
- 48 in Belt Width
| Blade Material | Tungsten Carbide C-Tips |
| Alternate Part No. or Item Code | 77844 |
| Pole Diameter | 2 |
| Temperature Range [Min] | -30 °F |
| Impact Resistant | Yes |
| Horizontal Clearance Required | 4.5 in |
| No. of Blades | 7 |
| Usable Blade Wear Length | 88 |
| Cleaner Type | Secondary Cleaner |
| Resistance (Chemical) | No |
| Pole Length | 102 |
| Temperature Range [Max] | 180 °F |
| Belt Speed | 1000 ft/min |
| CEMA Class | Class 5 |
| Vertical Clearance Required | 11 |
| Belt Width | 48 in |
| Blade Configuration | Single Cartridge |
| Tensioner | SST & CST Spring Tensioners |
| Duty | Heavy-Duty |
| Conveyor Span [Max] | 90 in |
| Weight | 262.0 LB |
| EAN or UPC | 697598778444 |

