- Center Pole
- Heavy-Duty
- 72 in Belt Width
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 75968 |
| Type | Center Pole |
| Duty | Heavy-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 697598759689 |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 75968 |
| Type | Center Pole |
| Duty | Heavy-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 697598759689 |