
- Center Pole
- Heavy-Duty
- 42 in Belt Width
Belt Width | 42 in |
Type | Center Pole |
Alternate Part No. or Item Code | 75964 |
Duty | Heavy-Duty |
Weight | 30.8 LB |
EAN or UPC | 697598759641 |

Belt Width | 42 in |
Type | Center Pole |
Alternate Part No. or Item Code | 75964 |
Duty | Heavy-Duty |
Weight | 30.8 LB |
EAN or UPC | 697598759641 |