- Heavy-Duty
- 93 Blade Durometer
- 42 in Belt Width
- 12 1/4 in Blade Height
- 18 in Blade Width
| Blade Configuration | Single |
| Minimum Pulley Diameter | 20 in |
| Tensioner | PST Spring Tensioner |
| Blade Width | 18 in |
| Duty | Heavy-Duty |
| Impact Resistant | No |
| Pole Length | 96 |
| CEMA Class | Class 5 |
| Cleaner Type | Precleaner |
| Alternate Part No. or Item Code | 78669 |
| Temperature Range [Max] | 180 °F |
| Blade Material | Polyurethane |
| Belt Width | 42 in |
| Usable Blade Wear Length | 8 |
| Temperature Range [Min] | -30 °F |
| Material | Mild Steel Powdercoat |
| Pole Diameter | 2 |
| Blade Durometer | 93 |
| Conveyor Span [Max] | 84 in |
| Resistance (Chemical) | No |
| Vertical Clearance Required | 19 |
| Blade Height | 12 1/4 in |
| Belt Width Minus | 24 |
| Horizontal Clearance Required | 8 in |
| Belt Speed | 1500 ft/min |
| Weight | 0.0 LB |
| EAN or UPC | 697598786692 |

