- Blade/Pole Assembly
- Heavy-Duty
- 84 in Belt Width
| Alternate Part No. or Item Code | 76809 |
| Duty | Heavy-Duty |
| Type | Blade/Pole Assembly |
| Belt Width | 84 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598768094 |
| Alternate Part No. or Item Code | 76809 |
| Duty | Heavy-Duty |
| Type | Blade/Pole Assembly |
| Belt Width | 84 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598768094 |