- Blade/Pole Assembly
- Heavy-Duty
- 60 in Belt Width
| Type | Blade/Pole Assembly |
| Duty | Heavy-Duty |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 75951 |
| Weight | 0.0 LB |
| EAN or UPC | 697598759511 |
| Type | Blade/Pole Assembly |
| Duty | Heavy-Duty |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 75951 |
| Weight | 0.0 LB |
| EAN or UPC | 697598759511 |