- Blade/Pole Assembly
- Heavy-Duty
- 54 in Belt Width
| Duty | Heavy-Duty |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 75950 |
| Type | Blade/Pole Assembly |
| Weight | 205.0 LB |
| EAN or UPC | 697598759504 |
| Duty | Heavy-Duty |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 75950 |
| Type | Blade/Pole Assembly |
| Weight | 205.0 LB |
| EAN or UPC | 697598759504 |