- Blade/Pole Assembly
- Heavy-Duty
- 36 in Belt Width
| Alternate Part No. or Item Code | 75947 |
| Duty | Heavy-Duty |
| Type | Blade/Pole Assembly |
| Belt Width | 36 in |
| Weight | 154.0 LB |
| EAN or UPC | 697598759474 |
| Alternate Part No. or Item Code | 75947 |
| Duty | Heavy-Duty |
| Type | Blade/Pole Assembly |
| Belt Width | 36 in |
| Weight | 154.0 LB |
| EAN or UPC | 697598759474 |