
- Blade Cartridge Kit
- Heavy-Duty
- 96 in Belt Width
Duty | Heavy-Duty |
Type | Blade Cartridge Kit |
Alternate Part No. or Item Code | 78957 |
Belt Width | 96 in |
Weight | 178.0 LB |
EAN or UPC | 697598789570 |

Duty | Heavy-Duty |
Type | Blade Cartridge Kit |
Alternate Part No. or Item Code | 78957 |
Belt Width | 96 in |
Weight | 178.0 LB |
EAN or UPC | 697598789570 |