- Blade Cartridge Kit
- Heavy-Duty
- 72 in Belt Width
| Type | Blade Cartridge Kit |
| Alternate Part No. or Item Code | 75960 |
| Belt Width | 72 in |
| Duty | Heavy-Duty |
| Weight | 125.0 LB |
| EAN or UPC | 697598759603 |
| Type | Blade Cartridge Kit |
| Alternate Part No. or Item Code | 75960 |
| Belt Width | 72 in |
| Duty | Heavy-Duty |
| Weight | 125.0 LB |
| EAN or UPC | 697598759603 |