- Blade Cartridge Kit
- Heavy-Duty
- 60 in Belt Width
| Type | Blade Cartridge Kit |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 75959 |
| Belt Width | 60 in |
| Weight | 111.0 LB |
| EAN or UPC | 697598759597 |
| Type | Blade Cartridge Kit |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 75959 |
| Belt Width | 60 in |
| Weight | 111.0 LB |
| EAN or UPC | 697598759597 |