- Blade Cartridge Kit
- Heavy-Duty
- 48 in Belt Width
| Alternate Part No. or Item Code | 75957 |
| Duty | Heavy-Duty |
| Belt Width | 48 in |
| Type | Blade Cartridge Kit |
| Weight | 85.0 LB |
| EAN or UPC | 697598759573 |
| Alternate Part No. or Item Code | 75957 |
| Duty | Heavy-Duty |
| Belt Width | 48 in |
| Type | Blade Cartridge Kit |
| Weight | 85.0 LB |
| EAN or UPC | 697598759573 |