- Blade Cartridge Kit
- Heavy-Duty
- 42 in Belt Width
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 75956 |
| Belt Width | 42 in |
| Type | Blade Cartridge Kit |
| Weight | 73.3 LB |
| EAN or UPC | 697598759566 |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 75956 |
| Belt Width | 42 in |
| Type | Blade Cartridge Kit |
| Weight | 73.3 LB |
| EAN or UPC | 697598759566 |