- Blade Cartridge Kit
- Heavy-Duty
- 24 in Belt Width
| Type | Blade Cartridge Kit |
| Alternate Part No. or Item Code | 75953 |
| Duty | Heavy-Duty |
| Belt Width | 24 in |
| Weight | 39.9 LB |
| EAN or UPC | 697598759535 |
| Type | Blade Cartridge Kit |
| Alternate Part No. or Item Code | 75953 |
| Duty | Heavy-Duty |
| Belt Width | 24 in |
| Weight | 39.9 LB |
| EAN or UPC | 697598759535 |