- Heavy-Duty
- 93 Blade Durometer
- 54 in Belt Width
- 14 in Blade Height
- 48 in Blade Width
| Usable Blade Wear Length | 8 |
| Resistance (Chemical) | No |
| Minimum Pulley Diameter | 20 in |
| Conveyor Span [Max] | 96 in |
| CEMA Class | Class 5 |
| Alternate Part No. or Item Code | 75934 |
| Vertical Clearance Required | 19 |
| Material | Mild Steel Powdercoat |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -30 °F |
| Blade Width | 48 in |
| Duty | Heavy-Duty |
| Blade Material | Polyurethane |
| Tensioner | PST Spring Tensioner |
| Cleaner Type | Cartridge Precleaner |
| Belt Speed | 1200 ft/min |
| Blade Configuration | Segmented |
| Pole Diameter | 2 |
| Blade Height | 14 in |
| Belt Width | 54 in |
| Impact Resistant | No |
| Horizontal Clearance Required | 7 in |
| Blade Durometer | 93 |
| Pole Length | 112 |
| Weight | 294.0 LB |
| EAN or UPC | 697598759344 |

