- Blade Cartridge
- Heavy-Duty
- 96 in Belt Width
| Alternate Part No. or Item Code | 78986 |
| Type | Blade Cartridge |
| Duty | Heavy-Duty |
| Belt Width | 96 in |
| Weight | 64.0 LB |
| EAN or UPC | 697598789860 |
| Alternate Part No. or Item Code | 78986 |
| Type | Blade Cartridge |
| Duty | Heavy-Duty |
| Belt Width | 96 in |
| Weight | 64.0 LB |
| EAN or UPC | 697598789860 |