- Blade Cartridge
- Heavy-Duty
- 60 in Belt Width
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 76644 |
| Type | Blade Cartridge |
| Duty | Heavy-Duty |
| Weight | 39.8 LB |
| EAN or UPC | 697598766441 |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 76644 |
| Type | Blade Cartridge |
| Duty | Heavy-Duty |
| Weight | 39.8 LB |
| EAN or UPC | 697598766441 |