- Blade Cartridge
- Heavy-Duty
- 42 in Belt Width
| Alternate Part No. or Item Code | 76641 |
| Type | Blade Cartridge |
| Duty | Heavy-Duty |
| Belt Width | 42 in |
| Weight | 27.7 LB |
| EAN or UPC | 697598766410 |
| Alternate Part No. or Item Code | 76641 |
| Type | Blade Cartridge |
| Duty | Heavy-Duty |
| Belt Width | 42 in |
| Weight | 27.7 LB |
| EAN or UPC | 697598766410 |