- Blade Cartridge
- Heavy-Duty
- 36 in Belt Width
| Type | Blade Cartridge |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 76640 |
| Belt Width | 36 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598766403 |
| Type | Blade Cartridge |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 76640 |
| Belt Width | 36 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598766403 |